READY WIRE 14AWG 600V SEW Component Wire, Black
Description
High temperature wire, SEW cable. Stranded tin or nickel plated copper conductor. Extruded silicone rubber. Treated braided fibreglass. 200° temperature. Glass braided silicon. SEW cables may be used for motors or high temperature lead wire. The high temperature wire, SEW cable, can also be applied in appliances, lighting fixtures and electronic leads.
Specifications
Brand Name | Approved Vendor | Item Name | SEW High Temperature Wire |
Wire Gauge Size | 12 AWG | Stranded/Solid | Stranded |
Strands | 31 | Conductor Material | Tinned Copper |
Jacket Material | Braided Fiberglass | Color | White |
Voltage Rating | 600 V | Outside Diameter | 0.17 in |
Insulation Material | Silicone Rubber | Insulation Thickness | 0.3 in |
Jacket Thickness | 0.006 in | Amperage Rating | 43 A |
Temperature Rating | 200 °C | Weight per 100 Foot | 30 lb |
Standards | CSA Certified as SEW-2, ASTM B33, ASTM B173, VW-1 and FT-1 Flammability Rating | Application | For Wiring Lighting Fixtures, Appliances and Electrical Equipment |
Packages
305 - UNIT - 305 |