cab10/3ac9075

NORTHERN CABLES AC90 3C10 75M 600V 75 Meters #10 AWG 3C AC90 Aluminum Armoured Cable, Copper Conductor

In Stock
Price $9.5074 / M sold in multiples of 75
Qty M
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 3C10 75M

Description

APPLICATIONS:For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.FEATURES:- Rated at 90°C dry-Excellent crush resistance-Provides long service life-Cost effective alternative to installations in conduit-Meets cold bend and impact tests at (-40°C)

Specifications

Brand Name Approved Vendor Item Name AC90 Cable
Wire Gauge Size 10 AWG Number of Conductors 3
Length 75 m Conductor Material Copper
Armor Material Aluminum Jacket Color Silver
Voltage Rating 600 V Insulation Material XLPE
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 51, No. 38, CSA C22.2 No. 2256, RoHS Compliant, ST1 and FT4 Rated
Application For Exposed and Concealed Wiring in Dry, Locations, Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

1 - UNIT - 1 75 - UNIT - 75 2025 - SKID - 2025
This website uses cookies to ensure you get the best experience on our website. Read more
Ok