Abbotsford
cab10/2ac90

NORTHERN CABLES AC90 2C10 600V #10 AWG 2C AC90 Aluminum Armoured Cable, Copper Conductor

Price $7.2972 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:800001

Description

APPLICATIONS:For exposed and concealed wiring in dry, locations For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.FEATURES:- Rated at 90°C dry-Excellent crush resistance-Provides long service life-Cost effective alternative to installations in conduit-Meets cold bend and impact tests at (-40°C)

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Type Flexible, Interlocked Wire Gauge Size 10 AWG
Number of Conductors 2 Conductor Material Copper
Outside Diameter 0.324 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.03 in Amperage Rating 40 A
Color Code Black/White Weight 208 kg/km
Standards CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Flame Test Compliances: CSA ST1 and FT4 Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

300 - UNIT - 300
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok