cab10/4ac90150

NORTHERN CABLES AC90 4C10 150M 150M 600V #10 AWG 4C Northern Cables AC90 Aluminum Armoured Cable

In Stock
Price $11.5474 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 4C10 150M

Description

ABX AC90-10/4CU-150 CU CABLE

Specifications

Brand Name Approved Vendor Item Name Armoured Cable
Wire Gauge Size 10 AWG Number of Conductors 4
Stranded/Solid Solid Conductor Material Bare Copper
Voltage Rating 600 V Outside Diameter 16.26 mm
Insulation Material XLPE (VPE) Temperature Rating -40 to 90 °C

Packages

1 - UNIT - 1 150 - UNIT - 150 1500 - SKID - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok