cab12/3ac90isoglo150

NORTHERN CABLES AC90 12/3C 600V Glo Wrap Copper Cable - 150 Meters

Availablefor Backorder
Price $5.1556 / M sold in multiples of 150
Qty M
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 12/3C ISO 600V

Description

Two, three or four copper conductors with low temperature exelene insulation (RW90 XLPE) and bare copper bonding wire. Conductor assembly paper wrapped and covered with bare interlocked aluminum armour. Rated 600 V. For open and concealed wiring in dry locations only. For use in cable troughs and ventilated flexible cableways in dry locations only. Minimum recommended installation temperature minus 40 °C (with suitable handling procedures). Maximum conductor temperature 90 °C. Approved for use with ceiling fixtures.

Packages

1 - UNIT - 1 150 - UNIT - 150 4050 - SKID - 4050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok