Abbotsford
cab12/216/2pcs90150

150 mtr 12/2C 16/2C AC90 Cable

Price $7.1255 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:6XAAUS12-2C-16-2C

Description

Lighting Power and Control Signal Cable with solid soft bare copper, cross linked polyethylene insulation.

Specifications

Brand Name Electro Cables Sub Brand ElectroSmart®
Item Name AC90 Armored Cable Wire Gauge Size 12 AWG Power, 14 AWG Bare, 16 AWG Control
Number of Conductors 2 Length 150 m
Conductor Material Copper Voltage Rating 600 V
Outside Diameter 0.635 in Insulation Material Cross-Linked Polyethylene
Jacket Material PVC Amperage Rating 30 A
Color Code Black/Green/Pink/Violet/White Weight per 1000 Foot 140 lb
Temperature Rating -40 °C Standards ASTM B3, CSA C22.2 No. 239 ACIC
Application Fluorescent Dimming and Remote Control Lighting Applications

Packages

150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok