SOUTHWIRE 150 mtr 12/2C 16/2C AC90 Cable
Description
Lighting Power and Control Signal Cable with solid soft bare copper, cross linked polyethylene insulation.
Specifications
Brand Name | Electro Cables | Sub Brand | ElectroSmart® |
Item Name | AC90 Armored Cable | Wire Gauge Size | 12 AWG Power, 14 AWG Bare, 16 AWG Control |
Number of Conductors | 2 | Length | 150 m |
Conductor Material | Copper | Voltage Rating | 600 V |
Outside Diameter | 0.635 in | Insulation Material | Cross-Linked Polyethylene |
Jacket Material | PVC | Amperage Rating | 30 A |
Color Code | Black/Green/Pink/Violet/White | Weight per 1000 Foot | 140 lb |
Temperature Rating | -40 °C | Standards | ASTM B3, CSA C22.2 No. 239 ACIC |
Application | Fluorescent Dimming and Remote Control Lighting Applications |
Packages
150 - UNIT - 150 |