cab14/2ac90300

NORTHERN CABLES AC90 2C14 300M 300M 600V #14 AWG 2C Northern Cables AC90 Aluminum Armoured Cable

Availablefor Backorder
Price $3.8015 / M sold in multiples of 300
Qty M
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 2C14 300M

Description

ABX AC90-14/2CU-300 CU CABLE

Specifications

Brand Name Approved Vendor Item Name AC90 Cable
Type Armored Wire Gauge Size 14 AWG
Number of Conductors 2 Stranded/Solid Solid
Conductor Material Bare Copper Voltage Rating 600 V
Outside Diameter 10.92 mm Insulation Material XLPE
Temperature Rating 90 °C

Packages

1 - UNIT - 1 300 - UNIT - 300 3000 - SKID - 3000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok