Abbotsford
cab6/3ac90150

NORTHERN CABLES 150M 600V #6 AWG 3C AC90 Copper Armoured Cable

Price $23.0009 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:800060-150

Description

AC90 is a flexible interlocked copper armoured cable approved for use in open and concealed wiring in dry locations.All AC90 is CSA approved and manufactured with two, three, or four copper conductors insulated with RW90 cross-linked polyethylene rated at 600 volts from #14 to #2 AWG. The bonding conductor is bare copper.AC90 is a cost effective alternative to conduit wiring. AC90 eliminates the need for conduit, fittings and the labour associated with pulling in wire, threading, and forming conduit. Multiconductor and special construction AC90 can be manufactured.

Specifications

Brand Name Northern Cables Item Name AC90 Armored Cable
Wire Gauge Size 6 AWG Number of Conductors 3
Length 150 m Conductor Material Copper
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 0.557 in Insulation Material Cross-Linked Polyethylene
Insulation Thickness 0.045 in Amperage Rating 75 A
Color Code Black/Red/White Weight 688 kg/km
Temperature Rating 90 °C Standards CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4
Application For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

150 - UNIT - 150 600 - SKID - 600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok