cab6/3ac9075

AC90 BX 6/3C 600V75mtr

Not available for order
Price $23.9566 / M
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 3C6 75M

Description

8 AWG Thru 2 AWG compact round concentric lay class "B" stranded copper conductor. Suitable for exposed and concealed wiring in dry, locations. For use in ventilated, non-ventilated and ladder-type cable trays in dry locations.

Specifications

Brand Name Approved Vendor Item Name AC90 Cable
Type Armored Wire Gauge Size 6 AWG
Number of Conductors 3 Stranded/Solid Stranded
Conductor Material Copper Voltage Rating 600 V

Packages

1 - UNIT - 1 75 - UNIT - 75
This website uses cookies to ensure you get the best experience on our website. Read more
Ok