cab8/3ac90150

NORTHERN CABLES AC90 3C8 150M 150M 600V #8 AWG 3C Northern Cables AC90 Aluminum Armoured Cable

In Stock
Price $14.6863 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:AC90 3C8 150M

Description

Northern Cables, AC90 Aluminum conductor rated at 90°C dry. Excellent crush resistance. Provides long service life. Cost effective alternative to installations in conduit. Meets cold bend and impact tests at (-40°C).

Specifications

Brand Name Approved Vendor Item Name AC90 Cable
Wire Gauge Size 8 AWG Number of Conductors 3
Length 150 m Conductor Material Aluminum
Armor Material Aluminum Jacket Color Silver
Voltage Rating 600 V Insulation Material XLPE
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 51, No. 38, CSA C22.2 No. 2256, RoHS Compliant, ST1 and FT4 Rated
Application For Exposed and Concealed Wiring in Dry, Locations, Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations

Packages

1 - UNIT - 1 150 - UNIT - 150 1200 - SKID - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok