NORTHERN CABLES 75mtr 600V #8 AWG 3C AC90 Aluminum Armoured Cable
Description
75 m 8 AWG AC90 Copper Conductor with 3 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Item Name | AC90 Armored Cable |
Wire Gauge Size | 8 AWG | Number of Conductors | 3 |
Length | 75 m | Conductor Material | Copper |
Armor Material | Aluminum | Voltage Rating | 600 V |
Outside Diameter | 0.486 in | Insulation Material | Cross-Linked Polyethylene |
Insulation Thickness | 0.045 in | Amperage Rating | 55 A |
Color Code | Black/Red/White | Weight | 438 kg/km |
Temperature Rating | 90 °C | Standards | CSA Certified in File Number 109933, CSA Standard C22.2 No. 51, No.38 and No.2256, RoHS Compliant, Flame Test Compliances CSA ST1 and FT4 |
Application | For Exposed and Concealed Wiring in Dry, Locations, for Use in Ventilated, Non-Ventilated and Ladder-Type Cable Trays in Dry Locations |
Packages
75 - UNIT - 75 | 600 - SKID - 600 |