
PRYSMIAN CABLES AND SYSTEMS 07133802 Category 6 Cable 4 Conductors Flame Retardant PVC Jacket Yellow
Specifications
Brand Name | Prysmian Group | Item Name | ACWU90 Cable |
Wire Gauge Size | 250 AWG | Number of Conductors | 1 |
Conductor Material | Aluminum | Jacket Color | Black |
Voltage Rating | 600 V | Standards | FT4 Rated |
Packages
305 - UNIT - (305) | 9150 - SKID - 9150 |