cab350/1acwual

GENERAL CABLE ACWU90 1C 350 350 kcmil 1 Conductor General Cable NUAL® Brand Type ACWU90 Armoured Cable

Availablefor Backorder
Price $14.0274 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:ACWU90 1C 350

Description

NUAL® ACWU90 single conductor cable. It is compact aluminium alloy conductors carry twice the current per kilogram as equivalent copper conductors. It terminate safely with industry standard with dual rated aluminium lugs. Its cross linked polyethylene insulation is rated for +90°C wet and dry, meets cold bend and cold impact at -40 °C and offers a higher maximum short-circuit temperature rating than thermoplastic insulation. It is sunlight and moisture resistant.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok