General Cable’s N²® ACWU90 is an armored cable with flexible, interlocked aluminum armor. It is also PVC-jacketed and consists of five 90°C rated, cross-linked polyethylene (XLPE) insulated NUAL® Brand ACM conductors and one bare bonding conductor. The fifth XLPE-insulated NUAL® Brand ACM conductor is an extra full-sized, insulated neutral, which helps mitigate the effects of harmonic currents in building power distribution systems. The FT4-rated PVC jacket makes the N²® ACWU90 perfect for direct burial applications, corrosive environments and non-combustible buildings. The factory-assembled conductor eliminates the need for conduit fittings and other labor-intensive operations, reducing the labor costs traditionally associated with conduit wiring.

cab350/3acwual
GENERAL CABLE ACWU90 3C 350 350 kcmil 3 Conductor NUAL Brand Type ACWU90 Armoured Cable
In Stock
Price
$69.5602
/ M
Manufacturer:PRYSMIAN CABLES AND SYSTEMS
Manufacturer #:ACWU90 3C 350
Description
Specifications
Brand Name | Nual | Item Name | ACWU Armoured Cable |
Type | Armored, Flexible, Unshielded | Wire Gauge Size | 350 kcmil |
Number of Conductors | 3 | Stranded/Solid | Stranded |
Conductor Material | Aluminum | Armor Material | Interlocked Aluminum |
Voltage Rating | 600 V | Insulation Material | XLPE |
Jacket Material | PVC | Temperature Rating | 90 °C |
Standards | FT4 Rated | Application | For Direct Burial Applications, Corrosive Environments and Non-Combustible Buildings |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |