cab400/3acwual

GENERAL CABLE ACWU90 3C 400 ACWU 400/3C ALUM

Not available for order
Price $79.8360 / M
Manufacturer:GENERAL CABLE
Manufacturer #:ACWU90 3C 400

Description

ACWU is acceptable for use in wet and underground locations as per the Canadian Electrical Code. Cables are manufactured with one two, three or four 8000 series aluminum ACM conductors insulated with RW90 cross-linked polyethylene rated at 600 V from No.8 AWG to 750 MCM. The bonding conductor is bare aluminum. These cables are made identically to the copper based ones.

Specifications

Brand Name Approved Vendor Item Name ACWU90 Cable
Type Armored Wire Gauge Size 400 MCM
Number of Conductors 3 Conductor Material Aluminum
Armor Material Aluminum Outside Diameter 52.8 mm
Insulation Material XLPE Jacket Material PVC
Weight 2686.52 kg/km Temperature Rating -40 to 90 °C
Standards CSA C22.2 No. 38, CSA C22.2 No. 51, CSA C22.2 No. 174, FT4 Rated Application For Outdoors, Wet Locations, Direct Buried, Encased in Concrete, Temporary Power, Aerial Cable on a Messenger, Class 1 Zone 1 and 2, and Classes 2 and 3, Divisions 1 and 2 Hazardous Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok