Abbotsford
cab14/216/2pcs90150

SONECABLE 6XAAUS14-2C-16-2C AC90 BX 14/2C 16/2C 10VJACKET/ARM PWR 150MTR

Price $5.8817 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:6XAAUS14-2C-16-2C

Specifications

Brand Name Electro Cables Sub Brand ElectroSmart®
Item Name AC90 Armored Cable Wire Gauge Size 14 AWG Power and Bare, 16 AWG Control
Number of Conductors 2 Length 150 m
Conductor Material Copper Voltage Rating 600 V
Insulation Material Cross-Linked Polyethylene Jacket Material PVC
Amperage Rating 25 A Color Code Black/Green/Pink/Violet/White
Weight per 1000 Foot 120 lb Temperature Rating -40 °C
Standards ASTM B3, CSA C22.2 No. 239 ACIC Application Fluorescent Dimming and Remote Control Lighting Applications

Packages

150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok