cab10teck12c600v

TECK 10/12C 600V

Not available for order
Price $33.4424 / M
Manufacturer:NORTHERN CABLES
Manufacturer #:TECK 10/12C 600V

Description

Control Cable, 10 AWG, 12 conductor, unshielded, PE/PVC, 600 V. For use in control circuits for utility substations and various operating, relaying, telemetering, indicating, signaling and measuring circuits for industrial plants and processes. Suitable for use in duct, conduit and aerially.

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Wire Gauge Size 10 AWG Number of Conductors 12
Armor Material Aluminum/Galvanized Steel Voltage Rating 600 V
Jacket Material PVC/PE Application For use in Control Circuits for Utility Substations and Various Operating, Relaying, Telemetering, Indicating, Signaling and Measuring Circuits for Industrial Plants and Processes

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok