NORTHERN CABLES TECK 10/8C 600V
Description
10 AWG TECK90 Copper Conductor with 8 conductors, cross-linked polyethylene (XLPE) type RW90 insulation.
Specifications
Brand Name | Northern Cables | Item Name | TECK90 Armored Cable |
Wire Gauge Size | 10 AWG | Number of Conductors | 8 |
Conductor Material | Copper | Armor Material | Aluminum |
Voltage Rating | 600 V | Insulation Material | Cross-Linked Polyethylene |
Temperature Rating | 40 °C | Standards | CSA C22.2 No. 131, NAFTA Compliant, RoHS Compliant |
Packages
300 - UNIT - 300 |