cab12teck25c600v

NORTHERN CABLES TECK 12/25C 600V TECK 12/25C 600V

Not available for order
Price $54.9700 / M
Manufacturer:NORTHERN CABLES
Manufacturer #:TECK 12/25C 600V

Description

600 V, 12 AWG multiconductor, XLP insulation, Inner and outer PVC jackets. Galvanized steel or aluminum interlocked armor. For exposed or concealed wiring in wet or dry locations. For use in ventilated, non-ventilated and ladder type cable troughs and ventilated flexible cableway in wet or dry locations. For direct earth burial. Typical applications are for power, lighting and control circuits in: pulp and paper mills, steel mills, food processing plants, commercial centers, mines, generating stations, refineries, industrial plants and chemical plants.

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Wire Gauge Size 12 AWG Number of Conductors 25
Armor Material Aluminum/Galvanized Steel Voltage Rating 600 V
Insulation Material XLPE Jacket Material PVC
Application For Pulp and Paper Mills, Steel Mills, Food Processing Plants, Commercial Centers, Mines, Generating Stations, Refineries, Industrial Plants and Chemical Plants

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok