cab12teck5c600v

TECK 12/5C 600V

Not available for order
Price $11.3146 / M
Manufacturer:NORTHERN CABLES
Manufacturer #:TECK 12/5C 600V

Description

Bare copper Class B stranding compressed concentric round to ASTM B8 conductor. Suitable for use in ventilated, non-ventilated and ladder cable trays, direct earth burial or raceways and for exposed or concealed wiring in wet, damp or dry locations. Suitable for use in wet or dry locations when installed in accordance with the NEC.

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Wire Gauge Size 12 AWG Number of Conductors 5
Stranded/Solid Stranded Conductor Material Bare Copper
Armor Material Aluminum/Galvanized Steel Voltage Rating 600 V
Application For use in Wet or Dry Locations

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok