cab23/4pc6aiablue

23/4P Armoured Cat 6 Blu23/4p Cat6 Teck Blue Jkt

In Stock
Price $8.4356 / M
Qty M cuts
Manufacturer:ELECTRO CABLES INC
Manufacturer #:7182354AR4J.06.LL

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Type Armored, Category 6 Wire Gauge Size 23 AWG
Number of Conductors 8 Conductor Material Bare Copper
Armor Material Interlocked Aluminum Jacket Color Blue
Voltage Rating 600 V Insulation Material XLPE
Jacket Material PVC

Packages

1 - UNIT - 1 300 - UNIT - (300)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok