cab6teck3c1kv

NORTHERN CABLES TECK 6/3C 1KV 1000V #6 AWG 3C Northern Cables TECK90 Armoured Cable, Black

In Stock
Price $19.8912 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:TECK 6/3C 1KV

Description

XLPE/PVC/AIA/PVC, control and power, armored 1000 V, CSA TECK90, Three conductor. 14 AWG thru 8 AWG bare copper Class B compressed concentric round to ASTM B8. 6 AWG thru 1000 kcmil bare copper compact Class B strand. Cross-linked Polyethylene (XLPE), Type RW90. The conductor consists of one uninsulated stranded bare copper conductor. Lead-free, flame-retardant, moisture- and sunlight-resistant Polyvinyl Chloride (PVC), black. Aluminum Interlocked Armor (AIA). Lead-free, ACID-FLAME-CHECK® flame retardant, moisture- and sunlight-resistant Polyvinyl Chloride (PVC), black. Galvanized Steel Interlocked Armor (GSIA). Rated at 90°C wet or dry. Excellent crush resistance, oil and chemical resistance. Provides long service life. Meets cold bend and impact tests at -40°C.

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Wire Gauge Size 6 AWG Number of Conductors 3
Armor Material Aluminum or Galvanized Steel Jacket Color Black
Voltage Rating 1000 V Outside Diameter 1.03 in
Insulation Material XLPE Jacket Material PVC
Temperature Rating -40 °C Standards CSA C22.2 No. 131 and CSA C22.2 No. 174, FT4 Rated
Application Petro-Chemical, Pulp and Paper, other Industrial Application Environments, Open and Concealed Wiring, Direct Burial, Hazardous Locations

Packages

900 - UNIT - 900 250 - UNIT - 250 300 - UNIT - 300 400 - UNIT - 400 500 - UNIT - 500 600 - UNIT - 600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok