SONECABLE 93-1646 INST CABLE 16/6TR ALUMARM 300V
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Type | Armoured | Number of Conductors | 6 Triad |
Conductor Size | 16 AWG | Conductor Material | Tinned Copper |
Number of Strands | 7 | Voltage Rating | 300 V |
Shield Type | Aluminum |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |