DECA CABLES 18/16PR 300V ALUMARM
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Type | Aluminum Interlocked Armour | Conductor Size | 18 AWG |
Conductor Material | Copper | Stranded/Solid | Stranded |
Number of Strands | 7 | Voltage Rating | 300 V |
Jacket Color | Gray |
Packages
1 - UNIT - 1 |