cab18/2traa300v

Instrumentation Tray Cable Aluminum Interlocked Armor 18 AWG 2 Triad Conductors Gray

In Stock
Price $6.7119 / M
Qty M cuts
Manufacturer:ELECTRO CABLES
Manufacturer #:INST 18/2TR AIA 300V

Specifications

Brand Name Approved Vendor Item Name Instrumentation Tray Cable
Type Aluminum Interlocked Armor Number of Conductors 2 Triad
Conductor Size 18 AWG Stranded/Solid Stranded
Voltage Rating 300 V Jacket Color Gray
Insulation Material XLPE Jacket Material PVC
Temperature Rating -40 °C

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok