DECA CABLES INST 16/24PR AIA 300V 300V 16AWG/24 Pair PTI Cables Aluminum Armored Instrument Cable, Gray
Specifications
Brand Name | Deca | Item Name | Instrumentation Cable |
Type | Aluminum Interlocked Armour | Wire Gauge Size | 16 AWG |
Number of Conductors | 2, 3 | Stranded/Solid | Stranded |
Number of Strands | 7 | Conductor Material | Copper |
Insulation Material | PVC, XLPE | Jacket Material | PVC |
Jacket Color | Gray | Voltage Rating | 300 V |
Outside Diameter | 1.548 in | Insulation Thickness | 0.025 in |
Temperature Rating | -40 to 90 °C | Standards | CSA C22.2 No. 239 and CSA C22.2 No. 174, CSA C22.2 NO. 38, CSA FT4 Rated |
Packages
1 - UNIT - 1 | 300 - UNIT - 300 |