cab3barecu300

P T I CABLES BARE CU 3 STR 300M 300m 600V 3 Strand PTI Cables Bare Copper

In Stock
Price $11.2672 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:BARE CU 3 STR 300M

Description

Stranded cable with bare copper conductor. Concentric-lay or combination unilay stranded, depending on stranding and temper. Suitable for use in substations as uninsulated hook ups, jumpers and grounds.

Specifications

Brand Name Approved Vendor Item Name Bare Wire
Wire Gauge Size 3 AWG Stranded/Solid Stranded
Number of Strands 7 Length 300 m
Conductor Material Copper Voltage Rating 600 V
Standards CSA Certified

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok