Abbotsford
cab3rw90red

SOUTHWIRE 600V #3 AWG SIMpull RW90 Copper Electrical Cable, Red

Price $8.5509 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:55200699

Description

SIMpull® Copper RW90 Red 3 AWG Cable is for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Cable Type Sunlight-Resistant
Wire Gauge Size 3 AWG Stranded/Solid Stranded
Number of Strands 7 Conductor Material Copper
Insulation Material Cross-Linked Polyethylene Jacket Color Red
Voltage Rating 600 V Outside Diameter 0.345 in
Insulation Thickness 0.045 in Weight per 1000 Foot 186 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2, No. 38, LL90458, RoHS compliant, UL Listed
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300 900 - UNIT - 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok