cab1/0rw90alblk

GENERAL CABLE RW90 1/0 ALUM BLK 600V #1/0 AWG NUAL® RW90 Single Conductor Aluminum Alloy Cable, Black

In Stock
Price $3.5533 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:RW90 1/0 ALUM BLK

Description

600 V RW90 Low voltage building wire. Single copper or aluminum (ACM) conductor with a low temperature, moisture resistant cross-linked polyethylene (XLPE) insulation.

Specifications

Brand Name Approved Vendor Item Name RW90 Building Cable
Wire Gauge Size 1/0 AWG Stranded/Solid Stranded
Conductor Material Copper/Aluminum Insulation Material XLPE
Jacket Material PVC Jacket Color Black
Voltage Rating 600 V Outside Diameter 11.354 mm
Insulation Thickness 1.397 mm Amperage Rating 120 - 135 A
Weight 191 kg/km Weight per 1000 Foot 131 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38, CSA File Number 157657
Application For Raceways, Dry, Damp or Wet Locations, Direct Burial in the Earth

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok