Abbotsford
cab10/3d7150

P T I CABLES 150mtr 10/3C NMD90 Loomex Cable, White

Price $6.7676 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty M sold in multiples of 150
Manufacturer:SONECABLE
Manufacturer #:452

Description

Southwire’s ROMEX® SIMpull ® Type NMD90 cables are available as two- or three-conductor cables, with bare grounding conductor. The construction is manufactured using annealed (soft) copper conductors compressed stranding for the stranded conductors; a 90 °C rated thermoplastic polyvinyl chloride (PVC) insulation and a nylon jacket for the individual conductors and a PVC jacket surrounding the overall construction. Southwire’s Romex® SIMpull ® Type NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90 °C. The minimum recommended installation temperature is minus 25 °C for two-conductor cables and minus 10 °C for three-conductor cables (with suitable handling procedures).

Specifications

Brand Name Approved Vendor Item Name NMD90 Building Wire
Wire Gauge Size 10 AWG Number of Conductors 3
Stranded/Solid Solid Number of Strands 1
Length 150 m Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Voltage Rating 300 V Outside Diameter 0.427 in
Insulation Thickness 0.034 in Jacket Thickness 0.03 in
Amperage Rating 40 A Weight per 1000 Foot 163 lb
Temperature Rating -25 to 90 °C Standards ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code
Application For Both Exposed Work In Dry Locations or Concealed Work In Dry or Damp Locations

Packages

150 - UNIT - 150 1350 - SKID LAYER - 1350
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok