cab10/3d7300

P T I CABLES NMD90 3C10 300M 300m 3C10 PTI NMD90 Loomex Cable, White

In Stock
Price $7.3151 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:NMD90 3C10 300M

Description

Romex® SIMpull® NMD90 Series with bare grounding conductor, annealed (soft) copper conductors, compressed stranding for the stranded conductors, a 90°C rated thermoplastic PVC insulation and a nylon jacket for the individual conductors; and a PVC jacket surrounding the overall construction. Cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. 300 V Maximum voltage rating. 90°C Maximum allowable conductor temperature.

Specifications

Brand Name Approved Vendor

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok