cab10/2w10300

P T I CABLES NMWU 2C10 300M 10AWG 300V 300m PTI Cables Copper Conductor, Black

In Stock
Price $6.7305 / M
Qty M cuts
Manufacturer:P T I CABLES
Manufacturer #:NMWU 2C10 300M

Description

Building wire made of polyvinyl chloride (PVC) insulation. For exposed or concealed wiring in dry, damp or wet locations and in category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subject to the weather. For direct earth burial with protection, in accordance with C22.1 Canadian electrical code part I.

Specifications

Brand Name Approved Vendor Item Name NM Non-Metallic Sheathed Cable
Wire Gauge Size 10 AWG Number of Conductors 2
Stranded/Solid Solid Length 300 m
Conductor Material Bare Copper Insulation Material PVC
Jacket Material PVC Jacket Color Black
Voltage Rating 300 V Temperature Rating -25 to 60 °C
Standards CSA Certified Application For Wet Locations, Direct Burial

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok