cab10teck2c600v

NORTHERN CABLES TECK 10/2C 600V 600V #10 AWG 2C Northern Cables TECK90 Armoured Cable, Black

In Stock
Price $5.6610 $7.8398 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:TECK 10/2C 600V

Description

XLPE/PVC/AIA/PVC, Control, Armored 600 V, CSA TECK90, Multi-Conductor 10 AWG bare copper Class B compressed concentric round to ASTM B8. Rated at 90°C wet or dry. Excellent crush, oil and chemical resistance. Provides long service life. Meets cold bend and impact tests at -40°C.

Specifications

Brand Name Approved Vendor Item Name TECK90 Cable
Wire Gauge Size 10 AWG Number of Conductors 2
Armor Material Aluminum or Galvanized Steel Jacket Color Black
Voltage Rating 600 V Outside Diameter 0.743 in
Insulation Material XLPE Jacket Material PVC
Temperature Rating -40 °C Standards CSA C22.2 No. 131 and CSA C22.2 No. 174, FT4 Rated
Application Petro-Chemical, Pulp and Paper, other Industrial Application Environments, Open and Concealed Wiring, Direct Burial, Hazardous Locations

Packages

1 - UNIT - 1 250 - UNIT - 250 300 - UNIT - 300 400 - UNIT - 400 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok