Abbotsford
cab12/3w1075

P T I CABLES 75mtr 12/3C NMWU Copper Cable, Black

Price $6.5574 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 75
Manufacturer:SONECABLE
Manufacturer #:224

Description

NMWU Copper Conductor. For exposed and concealed wiring in dry, wet and in Category 1 and 2 locations where not exposed to mechanical injury. For exposed wiring where subjected to the weather. For direct earth burial (with protection as required by inspection authority). Industry compliances: CSA Standard C22.2 No. 48. Flame test compliances: CSA FT1.

Specifications

Brand Name Approved Vendor Item Name NMWU Building Wire
Wire Gauge Size 12 AWG Number of Conductors 3
Stranded/Solid Solid Number of Strands 1
Length 75 m Conductor Material Copper
Insulation Material PVC/Nylon Jacket Material PVC
Jacket Color Black Voltage Rating 300 V
Outside Diameter 0.47 in Insulation Thickness 0.06 in
Jacket Thickness 0.03 in Amperage Rating 20 A
Color Code Black/Red/White Weight per 1000 Foot 146 lb
Temperature Rating -40 °C to 60 °C Standards CSA Certified, ASTM, CSA C22.2 No. 48 (Non-Metallic Sheathed Cable), Canadian Electrical Code, CSA FT1 Flame Test Rating
Application For Underground Installations including Direct Burial

Packages

75 - UNIT - 75 1200 - SKID LAYER - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok