Abbotsford
cab12fiberio83125ft6

12-Fiber OS2 Indoor/Outdoor FT6 Tight Buffer Distribution Plenum Cable, Black

Price $5.4899 / M
Inventory
Available for delivery
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:AP0121ANU.BK

Description

Indoor and Indoor/Outdoor Tight Buffer Plenum.. Indoor/Outdoor Dry Water Block, Type OFNP, CSA FT6.

Specifications

Brand Name General Cable Item Name Fiber Optic Cable
Number of Fibers 12 Material PVC
Color Black Fiber Type OS2, Single Mode 9/125
Size 6 mm Application For Inside/Outside use
UPC 663008001747

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok