Abbotsford
cab2/0rw90whi

SOUTHWIRE 600V #2/0 AWG SIMpull RW90 Copper Electrical Cable, White

Price $22.1205 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:RW90 2/0 WHT

Description

SIMPULL® Single copper conductor electrical cable with low temperature, moisture resisting XLPE (cross linked polyethylene) insulation. Suitable for open wiring and use in raceways (except cable troughs and ventilated flexible cableways) in dry or wet locations, open wiring exposed to the weather. Maximum conductor temperature 90°C. Approved for use with ceiling fixtures.

Specifications

Brand Name Southwire Sub Brand SIMpull®
Item Name RW90 Building Wire Wire Gauge Size 2/0 AWG
Stranded/Solid Stranded Number of Strands 19
Conductor Material Copper Insulation Material Cross-Linked Polyethylene
Jacket Color White Voltage Rating 600 V
Outside Diameter 0.518 in Insulation Thickness 0.055 in
Amperage Rating 265 A at 75 °C, 300 A at 90 °C Open Air, 175 A at 75 °C, 195 A at 90 °C Cable in Conduit Weight per 1000 Foot 447 lb
Temperature Rating -40 to 90 °C Standards CSA Specification C22.2, Number 38, CSA FT4 - Flame Test Rating, CSA Certified in File Number LL90458, Lead-Free and RoHS Compliant
Application For Open Wiring and Use in Raceways (Except Cable Troughs and Ventilated Flexible Cableways) in Dry or Wet Locations

Packages

300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok