Abbotsford
cab2/3d7al

NORTHERN CABLES 2/3C NUAL NMD90 Loomex Aluminum Cable

Price $10.7746 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
M
() cuts
length (M)
Manufacturer:SONECABLE
Manufacturer #:2-03ALUMG-R-NMD

Description

Southwire's Romex ® SIMpull ® NMD90 cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. The maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is minus 25°C for three-conductor cables (with suitable handling procedures). Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts. Consult the Canadian Electrical Code for further information related to applications.

Specifications

Brand Name Southwire Sub Brand Romex® SIMpull®
Item Name Building Cable Type Non-Metallic, Sheated
Wire Gauge Size 2 AWG Number of Conductors 3
Stranded/Solid Stranded Number of Strands 6
Conductor Material Aluminum Jacket Material PVC
Jacket Color Black, Red, White Voltage Rating 300 V
Series/Model NMD90 Series Insulation Thickness 0.045 in
Jacket Thickness 0.08 in Amperage Rating 100 A
Temperature Rating -25 to 90 °C Standards ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated
Application Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications

Packages

300 - UNIT - 300 305 - UNIT - 305 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok