SOUTHWIRE NMD90 3C 3 150M 150m #3 AWG 3 Conductor Romex SIMpull NMD90 Cable, Yellow
Description
SIMpull® NMD90 3 AWG Copper Cable with cables may be used for both exposed work in dry locations or concealed work in dry or damp locations. Maximum allowable conductor temperature is 90°C. The minimum recommended installation temperature is -10°C for three-conductor cables. Material should be properly stored above 0°C for 24 hours prior to installation. The maximum voltage rating for all intended applications is 300 volts.
Specifications
Brand Name | Southwire | Sub Brand | Romex® SIMpull® |
Item Name | Building Cable | Type | Non-Metallic, Sheated |
Wire Gauge Size | 3 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Number of Strands | 7 |
Length | 150 m | Conductor Material | Copper |
Jacket Material | PVC | Jacket Color | Black, Red, White |
Voltage Rating | 300 V | Series/Model | NMD90 Series |
Insulation Thickness | 0.045 in | Jacket Thickness | 0.045 in |
Temperature Rating | -25 to 90 °C | Standards | ASTM Specified, CSA C22.2 No. 48 LL90458, CSA - FT1 Rated |
Application | Exposed Work in Dry Locations or Concealed Work in Dry or Damp Locations Applications |
Packages
150 - UNIT - 150 |