cab350/4acwual

GENERAL CABLE ACWU90 4C 350 350 kcmil 4 Conductor General Cable NUAL® Brand Type ACWU90 Armoured Cable

Availablefor Backorder
Price $70.7894 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:ACWU90 4C 350

Specifications

Brand Name General Cable Item Name ACWU90 Cable
Type Armored Wire Gauge Size 350 MCM
Number of Conductors 4 Conductor Material Aluminum
Voltage Rating 600 V Outside Diameter 56.2 mm
Insulation Material XLPE (VPE) Jacket Material PVC
Temperature Rating -40 to 90 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok