cab4/0/4acwual

GENERAL CABLE ACWU90 4C 4/0 #4/0 AWG 4 Conductor General Cable NUAL® Brand Type ACWU90 Armoured Cable

In Stock
Price $46.8556 / M
Qty M cuts
Manufacturer:GENERAL CABLE
Manufacturer #:ACWU90 4C 4/0

Specifications

Brand Name Nual Item Name ACWU90 Cable
Type Armored Wire Gauge Size 4/0 AWG
Number of Conductors 4 Conductor Material Aluminum
Armor Material Aluminum Voltage Rating 600 V
Outside Diameter 47 mm Insulation Material XLP Cross Linked Polyethylene
Jacket Material PVC Weight per 1000 Foot 1433.77 lb
Temperature Rating -40 to 90 °C Standards CSA C22.2 No. 38, CSA C22.2 No. 51, CSA C22.2 No. 174, FT4 Rated
Application For Outdoors, Wet Locations, Direct Buried, Encased in Concrete, Temporary Power, Aerial Cable on a Messenger, Class 1 Zone 1 and 2 and Classes 2 and 3, Divisions 1 and 2 Hazardous Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok