cab6/3d7al300

NORTHERN CABLES NMD90 3C6 ALUM 300M 300m 300V 6/3 AWG NUAL® NMD90 Cable

In Stock
Price $7.6202 / M
Qty M cuts
Manufacturer:NORTHERN CABLES
Manufacturer #:NMD90 3C6 ALUM 300M

Description

NUAL® NMD90 cable with aluminium alloy conductor. It has R90 cross-linked polyethylene (XLPE) insulation, provides significantly improved cable performance when subjected to repeated overloads compared to PVC insulated constructions. Non-metallic sheathed cable designed for use in residential branch circuit wiring in dry locations. Provides excellent resistance to thermal deformation when the cable is required to operate at high temperatures. NMD90 XLPE cables are recommended for contemporary homes where higher levels of thermal insulation occur and electrical space heaters are typically installed.

Specifications

Brand Name Approved Vendor

Packages

1 - UNIT - 1 300 - UNIT - 300
This website uses cookies to ensure you get the best experience on our website. Read more
Ok