emtelb212

Phoenix® EMT Elbow 2-1/2 in 90° Steel

In Stock
Price $77.8581 / EA
Qty EA
Manufacturer:CAP PRODUCTS
Manufacturer #:22052500

Description

EMT Elbow is listed and meet requirements of cULus both CSA and UL.

Specifications

Brand Name Cap Products Sub Brand Phoenix®
Item Name EMT Elbow Connection Size 2-1/2 in
Material Steel Finish Galvanized
Type 90° Bend Radius 10-1/2 in
For Use With EMT Conduit Standards CSA Certified, cULus, UL Listed
UPC 782172020276

Packages

1 - UNIT - 1 80 - UNIT - 80
This website uses cookies to ensure you get the best experience on our website. Read more
Ok