cab24/4premft6ebluberkte

BERK-TEK CAT5e 1000 ft Nexans BERK-TEK LANmark-350 Plenum Cable, Blue

Not available for order
Price $0.7350 / M
Manufacturer:BERK-TEK
Manufacturer #:10032065

Description

Berk-Tek’s LANmark-350 Premium category 5e UTP cable are designed to meet the most advanced UTP horizontal cable applications. Bare copper wire insulated with FEP. Two insulated conductors twisted together to form a pair and four such pairs cabled to form the basic unit jacketed with flame-retardant PVC. CMP-plenum rated fire safety. Small, round design. ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801. Reliably supports 100BASE-TX Ethernet. Reduced installation costs and maintenance. Characterized to 450 MHz, 350 MHz greater than standard. Lower bit error rates, increases network efficiency and uptime. Box packaging.

Specifications

Brand Name Leviton Sub Brand LANmark-350
Item Name Cat 5e UTP Cable Type CMP, Plenum
Wire Gauge Size 24 AWG Stranded/Solid Solid
Conductor Material Bare Copper Length 1000 ft
Insulation Material FEP Jacket Material Flame Retardant PVC
Jacket Color Blue Number of Conductors 4-Pair
Frequency Rating 450 MHz Temperature Rating -20 to 60 °C
Standards ETL Verified to TIA/EIA-568-C.2 and ISO/IEC 11801 Certified

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok