cab24/4ps6ft6whiessex

SUPERIOR ESSEX 77-246-4B 24/4 c6 cmp White certify

Not available for order
Price $0.8472 / M sold in multiples of 305
Manufacturer:SUPERIOR ESSEX
Manufacturer #:77-246-4B

Description

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price. Meets ANSI/TIA-568-C.2specification. BrakeBox® payout control system. CableID® alpha numeric code printed every 2 feet. QuickCount® marking system in feet and meters. ColorTip™ circuit identification system.

Specifications

Brand Name Superior Essex Item Name Category 6 Cable
Type Plenum, Unshielded Wire Gauge Size 23 AWG
Stranded/Solid Solid Shield Type Unshielded
Voltage Rating 300 V Conductor Material Bare Annealed Copper
Length 1000 ft Insulation Material FEP
Jacket Material Flame-Retardant PVC Jacket Color White
Series/Model Series 77 Number of Conductors 4
Data Transfer Rate 10 Mbps Standards ANSI/TIA-568-C.2

Packages

1 - UNIT - 1 305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok