Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.

PHILIPS LIGHTING 2 ft x 4 ft 120-277V 3500K 4800LM FluxPanel LED Recessed
Description
Specifications
Brand Name | Day-Brite CFI | Sub Brand | FluxPanel |
Item Name | Troffer | Type | Dimmable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Lamp Type | LED |
Housing Finish | Painted with Gloss White Enamel | Color Temperature | 3500 K |
Color Rendering Index (CRI) | 80 | Lens Type | Acrylic, Opal |
Lumens | 4800 lm | Mounting Type | Recessed/Surface/Suspended |
Housing Material | Extruded Aluminum | Dimensions | 4 ft L x 2 ft W |
Standards | cULus, cETLus, UL Listed, CSA Certified | Application | For Office, Schools, Healthcare and Retail |
UPC | 784197622619 |
Packages
1 - UNIT - 1 |