Maintained SPST 24 V, 20 A low voltage relay. Standard 3-wire relay with 3-pin female connector. Designed for simple connection to GE Total Lighting Control (TLC) relay panels.

GE CANADA RR7P3 3W GE Controls Low Voltage Relay with Plug
Description
Specifications
Brand Name | GE | Item Name | Lighting Relay |
Type | 3-Wire, Low Voltage | Voltage Rating | 125 - 277 VAC |
Number of Poles | 1 | Load Rating | 20 A at 125 VAC Tungsten Filament, 30 A at 277 VAC Ballast, 347 VAC Canadian, 30 A at 277 VAC Resistive, 1/2 hp at 110 - 125 VAC, 1/2 hp at 347 VAC Motor |
Series/Model | RR | Amperage Rating | 20 A |
Temperature Rating | 32 - 140 °F | Includes | 3-Pin Plug-In Connector |
Standards | UL Listed, CSA Certified | Application | For Simple Connection to GE Total Lighting Control (TLC) Relay Panels |
UPC | 784100570983 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |