Abbotsford
cspah7606l09360

ABB ELECTRIFICATION CANADA INC AH7606L09360 TRAY LADDER ALUM 6in 6inWIDE 9in RUNG 30FT

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH7606L09360
Documents Documents

Description

Series 7 aluminum straight section H-beam cable tray 6 inches side rail height 6 inches width ladder 9 inches rung spacing 360 inches length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Beam, Straight Section, Series 6 Length 30 ft
Width 6 in Height 6 in
Material Aluminum Standards CSA Certified, NEC Compliant, NEMA Rated, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055628224

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok