Enclosure NEMA 1 two and three pole 15a through 50a.

EATON C799B18 3-Pole 25Amp Cutler-Hammer DP Contactor Type 1 Enclosure
Description
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Enclosure | Width | 4-1/2 in |
Depth | 4.2 in | Height | 7.7 in |
Cover Type | Non-Hinged | NEMA Rating | NEMA 1 |
Mounting Type | Surface | Standards | cUL Listed |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782114187654 |
Packages
1 - UNIT - 1 |