EATON C799B19 2P/3P/4P 25-40Amp/60Amp Cutler-Hammer Definite Purpose Encloseure
Description
Enclosure NEMA 1 two and three pole 60 A and four pole 25 through 40 A.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Enclosure | Dimensions | 11.5000 IN X 7.7000 IN X 7.6000 IN |
Mounting Type | Recessed/Flush | For Use With | 25 - 40/60 A 2/3/4-Poles Contactors and Starters |
Standards | cUL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782114175101 |
Packages
1 - UNIT - 1 |